Shop All Cable Ties
Panduit
Imlt Tie, 316L Ss, Heavy, 1156Mm (45.4") (25 Pack), 25PK
Mfr # IMLT355H-Q6L
Zoro # G304859851
product price: $102.99
/pk 25, $4.12/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45-1/2 in
- Color Metallic
- Width 0.31 in
- Tensile Strength 200 lb
- Width - Cable Tie 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMLT355H-Q6L
- Zoro # G304859851
- UPC # 61305602305
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 45-1/2 in |
Width | 0.31 in |
Width - Cable Tie | 0.31 |
Max. Bundle Dia. | 14 |
Length - Cable Tie | 45.5 in |
Overall Length | 45.8 in |
Details
Color | Metallic |
Tensile Strength | 200 lb |
Material | Stainless Steel |
Temp. Range | -76 |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed (File # E56854) |
Indoor/Outdoor | Indoor/Outdoor |
Resists | Flame |
Thickness | 0.01 in |
For Use With | GS4MT,PPTMT,ST2MT,HTMT |
Product Color | Natural |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 538 degrees Celsius |
Min Operating Temperature | -60 degrees Celsius |
Description
Stronghold IMLT Tie, 316L SS, Heavy, 1156mm (45.4"), 0.25mm (0.010") thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (HBL1201I)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1041L10)
- SCHNEIDER ELECTRIC Pendant Station, Up/Down Legend, Depth: 2.94 in (9001BW102Y)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- PANDUIT Cable Tie Mnt, .61" (15.5mm)W, #8 Scrw (M4), Wthr, TM3S8-M0, PK 1000 (TM3S8-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 250 (BT4LH-TL)
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 (PLT6EH-NB-C0)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK50 (PLT4H-L)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- Panduit Cable Ties