Shop All Cable Ties
Panduit
Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK
Mfr # IMLT152S-C
Zoro # G004859311
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 20-1/2 in
- Color Metallic
- Width 0.18 in
- Tensile Strength 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # IMLT152S-C
- Zoro # G004859311
- UPC # 61305602380
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 20-1/2 in |
Width | 0.18 in |
Width - Cable Tie | 0.18 |
Max. Bundle Dia. | 6 |
Length - Cable Tie | 20.5 in |
Overall Length | 20.8 in |
Details
Design - Cable Tie | Standard |
Color | Metallic |
Item | Tie |
Tensile Strength | 125 lb |
Material | Stainless Steel |
Temp. Range | 1000.4 Degrees F |
Standards | UL Listed (File # E56854) |
Indoor/Outdoor | Indoor/Outdoor |
Resists | Flame |
Thickness | 0.01 in |
For Use With | GS4MT,PPTMT,ST2MT,HTMT |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 538 degrees Celsius |
Product Color | Natural |
Min Operating Temperature | -60 degrees Celsius |
Description
Stronghold IMLT Tie, 304 SS, Standard, 521mm (20.5"), 0.25 mm (0.010") thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- KMC Cable Clamp, 3" dia., 1" W, PK5 (COV4917Z1)
- TORK Tripper, On-Off Pair, For Use With TORK Series 1100 & 7000 Timers (P47)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 (PLC4H-S25-TL)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- Panduit Cable Ties