Shop All Cable Ties
Panduit
Imlt Tie, 304 Ss, Heavy, 521Mm (20.5"), (50 Pack), 50PK
Mfr # IMLT152H-L
Zoro # G204859722
product price: $58.15
/pk 50, $1.16/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20-1/2 in
- Color Metallic
- Width 0.31 in
- Tensile Strength 200 lb
- Width - Cable Tie 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMLT152H-L
- Zoro # G204859722
- UPC # 61305602379
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 20-1/2 in |
Width | 0.31 in |
Width - Cable Tie | 0.31 |
Max. Bundle Dia. | 6 |
Length - Cable Tie | 20.5 in |
Overall Length | 20.8 in |
Details
Color | Metallic |
Tensile Strength | 200 lb |
Material | Stainless Steel |
Temp. Range | -76 |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed (File # E56854) |
Indoor/Outdoor | Indoor/Outdoor |
Resists | Flame |
Thickness | 0.01 in |
For Use With | GS4MT, PPTMT, ST2MT, HTMT |
Max Operating Temperature | 538 degrees Celsius |
Product Color | Natural |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees Celsius |
Description
Stronghold IMLT Tie, 304 SS, Heavy, 521mm (20.5"), 0.25 mm (0.010") thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Black, Rubber (19YE04)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT MLT Tie, 321 SS, Heavy, 7.9 (201mm), .01 (MLT2H-LP321)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLTC2.7H-LP316)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x12" (N-12-010-BK)
- Panduit Cable Ties