Shop All Cable Ties
Panduit
Imlt Tie, 304 Ss, Heavy, 362Mm (14.3"), (50 Pack), 50PK
Mfr # IMLT102H-L
Zoro # G904859879
product price: $37.99
/pk 50, $0.76/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.3 in
- Color Natural
- Width 0.31 in
- Tensile Strength 890 N
- Width - Cable Tie 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMLT102H-L
- Zoro # G904859879
- UPC # 61305602377
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14.3 in |
Width | 0.31 in |
Width - Cable Tie | 0.31 |
Max. Bundle Dia. | 4 |
Length - Cable Tie | 14.3 in |
Overall Length | 14.3 in |
Details
Color | Natural |
Tensile Strength | 890 N |
Material | Stainless Steel |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed (File # E56854) |
Indoor/Outdoor | Indoor/Outdoor |
Resists | Flame-Resistant |
Thickness | 0.1 in |
Product Class | Wire Routing, Management & Protection |
Description
StrongHold IMLT102H-L Self-Locking Metal Ties offer contractors an economical metal cable tie option for commercial construction and general-purpose applications. They provide a strong, durable method for cable bundling and the self-locking head design speeds installation and locks into place at any length along the tie body. Heavy, 14.3362mm), 0.0100.25mm) thick, made of 304 stainless steel and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CBRS15I)
- RACO Bonding Locknut, 7/32" L, 1" Conduit (1244)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 (PLT12EH-C0)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- PANDUIT Cable Tie, Std, Rel, 7.4", Wr, Bl, PK1000 (PRT2S-M0)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 100 (TY533MX)
- Panduit Cable Ties