Shop All Cable Ties
Panduit
Imlt Tie, 304 Ss, Heavy, 1156Mm (45.4"), (25 Pack), 25PK
Mfr # IMLT355H-Q
Zoro # G604859216
product price: $65.99
/pk 25, $2.64/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45-1/2 in
- Color Metallic
- Width 0.31 in
- Tensile Strength 200 lb
- Width - Cable Tie 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IMLT355H-Q
- Zoro # G604859216
- UPC # 61305602326
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 45-1/2 in |
Width | 0.31 in |
Width - Cable Tie | 0.31 |
Max. Bundle Dia. | 14 |
Length - Cable Tie | 45.5 in |
Overall Length | 45.8 in |
Details
Color | Metallic |
Tensile Strength | 200 lb |
Material | Stainless Steel |
Temp. Range | -76 |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed (File # E56854) |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.01 in |
Resists | Flame |
For Use With | GS4MT, PPTMT, ST2MT, HTMT |
Max Operating Temperature | 538 degrees Celsius |
Product Color | Natural |
Min Operating Temperature | -60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Stronghold IMLT Tie, 304 SS, Heavy, 1156mm (45.4"), 0.25mm (0.010") thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK60)
- ZORO SELECT 10 ft. Insulated Coiled Grounding Wire OR (RAC10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- Panduit Cable Ties