Shop All Cable Connectors
Panduit
Iec, Connector, Cat 6, Utp
Mfr # IAEBHC6
Zoro # G907479487
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method TG Style
- Standards ANSI/TIA-568-C.2, Meets all ODVA Ethernet/IP, ANSI/TIA-1096-A, IEC 60603-7
- Color Green
- Overall Length 1.26 in
- Depth 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # IAEBHC6
- Zoro # G907479487
- UPC # 7498310480
- Country of Origin United States
- Category Cable Connectors
Dimensions
Overall Length | 1.26 in |
Depth | 1.26 in |
Width | 1.87 in |
Height | 5.34 in |
Details
Cable Clamping Method | TG Style |
Standards | ANSI/TIA-568-C.2, Meets all ODVA Ethernet/IP, ANSI/TIA-1096-A, IEC 60603-7 |
Item | Coupler Module |
Color | Green |
Performance Level | Category 6 |
Product Class | Copper Systems |
Gauge | 26 |
Description
Iec, Connector, Cat 6, Utp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON 25PK 34134 Clamp (6720550)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A664CHQRFG)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-2)
- IFM Wireable M12 connector (E18165)
- IFM Wireable valve connector (E12224)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- Panduit Cable Connectors