Shop All Cable Connectors
Panduit
Iec, Connector, Cat 5e, Utp
Mfr # IAEBHC5E
Zoro # G507479498
product price: $401.99
/pk 10, $40.20/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method TG Style
- Standards ANSI/TIA-568-C.2, Meets all ODVA Ethernet/IP, ANSI/IEC 60529-2004, ANSI/TIA-1096-A
- Color Black
- Overall Length 1.32 in
- Width 1.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IAEBHC5E
- Zoro # G507479498
- UPC # 7498391254
- Country of Origin United States
- Category Cable Connectors
Dimensions
Overall Length | 1.32 in |
Width | 1.55 in |
Depth | 1.32 in |
Height | 5.37 in |
Details
Cable Clamping Method | TG Style |
Item | Coupler Module |
Standards | ANSI/TIA-568-C.2, Meets all ODVA Ethernet/IP, ANSI/IEC 60529-2004, ANSI/TIA-1096-A |
Color | Black |
Product Class | Copper Systems |
Performance Level | Category 5e |
Gauge | 26 |
Description
Iec, Connector, Cat 5e, Utp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- SQUARE D Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, red indicator, stainless flush (2510FS1P)
- TATCO 3/16" x 11" L Nylon Cable Tie 50 lb PK 500 (22700)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Deep Throat (FS-5717 E/G)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- HALEX 100PK38 Cla Connector (05103B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- SIMPSON STRONG-TIE Tie Connectr Rigid Rtc2Z (RTC2Z)
- ECLIPSE TOOLS Conn, CATV F Twist On, RG6, 10PK (902-368-10)
- Panduit Cord Grips