Shop All Wire Markers
Panduit
Id Lbl, ft Protectv Cond Sym, Strpe, PK10
Mfr # PESS-A-PE
Zoro # G0256031
product price: $34.29
/pk 10, $3.43/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend PROTECTIVE CONDUCTOR – PE
- Color Black on Green/Yellow
- Material Polyester
- Temp. Range -40°F to 250°F
- Label Type Pre-Printed, Write-On, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PESS-A-PE
- Zoro # G0256031
- UPC # 7498343227
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Height | 1 1/2" |
Details
Item | Conductor Identification Label |
Legend | PROTECTIVE CONDUCTOR – PE |
Color | Black on Green/Yellow |
Material | Polyester |
Temp. Range | -40°F to 250°F |
Label Type | Pre-Printed, Write-On, Adhesive |
Description
Conductor identification label, 0.49" (12.50mm) marker diameter, protective conductor - 'PE' (legend), polyester adhesive, black/green/yellow, 20 labels/card, 10 cards/package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL718-XXL)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9600L)
- LACROSSE ZXT Knee Boot 16" Black Foam, 9, PR (189010-9)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- PANDUIT Empty Tape Dispenser (PMD)
- PANDUIT Iso Lbl, Eltrc Shk Sym, 1, Bl/yl, PK10 (PESW-B-1Y)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- Panduit Wire Markers