Shop All Wire Markers
Panduit
Id Lbl, .63, Wh/bl, PK10
Mfr # PESS-B-ES
Zoro # G0422744
product price: $40.39
/pk 10, $4.04/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend EARTH (GROUND)
- Color Black on White
- Material Polyester
- Temp. Range -40°F to 250°F
- Label Type Pre-Printed, Write-On, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PESS-B-ES
- Zoro # G0422744
- UPC # 7498343249
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Height | 2" |
Details
Item | Conductor Identification Label |
Legend | EARTH (GROUND) |
Color | Black on White |
Material | Polyester |
Temp. Range | -40°F to 250°F |
Label Type | Pre-Printed, Write-On, Adhesive |
Description
Conductor identification label, 0.63" (16mm) marker diameter, Earth (ground) symbol, polyester adhesive, black/white, 20 labels/card, 10 cards/package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L973)
- VIKING Tempest Pant, Full Zip, Black, S (838PZ-S)
- SAS SAFETY PARTICULATE F/RESP N95 (10pk) (SA8611)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z340)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- PANDUIT Replacement for Panduit Nwslc-3y (NWSLC-3Y PANDUIT)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-5 (SDR-5)
- Panduit Wire Markers