Shop All Cable Ties
Panduit
Hypervttie, Wr Nyl, 20.7l, Blk, PK100
Mfr # HV9150-C0
Zoro # G0423742
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.70"
- Color Black
- Width 0.35"
- Tensile Strength 160 lb
- Max. Bundle Dia. 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HV9150-C0
- Zoro # G0423742
- UPC # 7498378317
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 20.70" |
Width | 0.35" |
Max. Bundle Dia. | 5.9 in |
Overall Length | 20.65 in |
Details
Color | Black |
Item | Hypervttie,Wr Nyl,20.7l,Blk,PK100 |
Tensile Strength | 160 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Tensile Strength - Cable Tie | 160 lb |
Indoor/Outdoor | Indoor/Outdoor |
Basic Material | Nylon |
Thickness | 70 mil |
Resists | UV |
Product Name | Cable Tie |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 160 lb |
Product Color | Black |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Hypervttie,Wr Nyl,20.7l,Blk,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 1/4 (B7675354/B7675454)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T112GVP)
- SIEMENS HUB TOP FEED 2"" MURRAY (ECHS200)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 (MLT4EH-LP)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 (PLT6EH-NB-C0)
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 (PLC1.5I-S8-C)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk (AL-11-50 9-D)
- Panduit Cable Ties