Shop All Ground Rods & Clamps
Panduit
HTAP Kit, Various
Mfr # HTWC2-2-1
Zoro # G2997368
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grounding
- Material Copper
- Standards CSA Certified, cULus Listed
- Description/Special Features Kit with HTCT2-2-1 HTAP and CLRCVR2-1 Clear Cover
- Material of Construction Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HTWC2-2-1
- Zoro # G2997368
- UPC # 074983420209
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Tap Wire Size Range | Code Tap 1: 6 AWG - Tap 1: 2 AWG, Code Tap 1: 6 AWG - Tap 2: 8 AWG, Code Tap 1: 6 AWG - Tap 3: 8 AWG, Code Tap 2: 14 AWG - Tap 1: 2 AWG, Code Tap 2: 14 AWG - Tap 2: 8 AWG, Code Tap 2: 14 AWG - Tap 3: 8 AWG, Code Tap 3: 14 AWG - Tap 1: 2 AWG, Code Tap 3: 14 AWG - Tap 2: 8 AWG, Code Tap 3: 14 AWG - Tap 3: 8 AWG, Flex Tap 1: 8 AWG - Tap 1: 2 AWG, Flex Tap 1: 8 AWG - Tap 2: 8 AWG, Flex Tap 1: 8 AWG - Tap 3: 8 AWG, Flex Tap 2: 14 AWG - Tap 1: 2 AWG, Flex Tap 2: 14 AWG - Tap 2: 8 AWG, Flex Tap 2: 14 AWG - Tap 3: 8 AWG, Flex Tap 3: 14 AWG - Tap 1: 2 AWG, Flex Tap 3: 14 AWG - Tap 2: 8 AWG, Flex Tap 3: 14 AWG - Tap 3: 8 AWG |
For Minimum Tap Wire Size | Code Tap 1: 6 AWG, Code Tap 2: 14 AWG, Code Tap 3: 14 AWG, Flex Tap 1: 8 AWG, Flex Tap 2: 14 AWG, Flex Tap 3: 14 AWG |
Overall Width | 5/8 in |
For Minimum Run Wire Size | Code: 6 AWG, Flex: 8 AWG |
Strip Length | 13/16 in |
Overall Length | 3/4 in |
Overall Height | 1 9/16 in |
For Maximum Run Wire Size | Code: 2 AWG, Flex: 2 AWG |
For Maximum Tap Wire Size | Tap 1: 2 AWG, Tap 2: 8 AWG, Tap 3: 8 AWG |
Run Wire Size Range | Code: 6 AWG - Code: 2 AWG, Code: 6 AWG - Flex: 2 AWG, Flex: 8 AWG - Code: 2 AWG, Flex: 8 AWG - Flex: 2 AWG |
Description
H Tap Kit, Color Code Brown, For Maximum Tap Wire Size Tap 1: 2 AWG, Tap 2: 8 AWG, Tap 3: 8 AWG, For Minimum Tap Wire Size Code Tap 1: 6 AWG, Code Tap 2: 14 AWG, Code Tap 3: 14 AWG, Flex Tap 1: 8 AWG, Flex Tap 2: 14 AWG, Flex Tap 3: 14 AWG, For Maximum Run Wire Size Code: 2 AWG, Flex: 2 AWG, For Minimum Run Wire Size Code: 6 AWG, Flex: 8 AWG, Material Copper, Maximum Voltage 600 V, Standards CSA Certified, cULus Listed, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JLLS110)
- GE Thermal Unit, 10.60A, PK3 (CR123H122B)
- NVENT CADDY Conduit Clip, Spring Steel (24M24SM)
- COLEMAN CABLE Southwire Patriotic Indoor or Outdoor 25 ft. L Blue/Red/White Extension Cord 12/3 SJTW (2547SWUSA1)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- Panduit Ground Rods & Clamps