Shop All Ground Rods & Clamps
Panduit
HTAP, Copper, Tin-Plated
Mfr # HTCT2-2-1
Zoro # G2997377
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grounding
- Material Copper
- Standards CSA Certified, UL Listed
- Material of Construction Tin-Plated Copper
- Wire Range Run and Tap 1: 2 to 6 AEH Stranded and Solid, 2 to 8 AWG Flex, Taps and 3: 8 to 14 AWG Code and Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HTCT2-2-1
- Zoro # G2997377
- UPC # 074983440757
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Conductor Size | 2 to 6 Stranded/Solid, 2 to 8 Flex Run and Tap 1; 8 to 14 Code and Flex Tap 2 and 3 |
Strip Length | 13/16 in |
Overall Width | 5/8 in |
Overall Length | 3/4 in |
For Maximum Run Wire Size | Code: 2 AWG, Flex: 2 AWG |
For Minimum Tap Wire Size | Code Tap 1: 6 AWG, Code Tap 2: 14 AWG, Code Tap 3: 14 AWG, Flex Tap 1: 8 AWG, Flex Tap 2: 14 AWG, Flex Tap 3: 14 AWG |
Overall Height | 1 9/16 in |
For Maximum Tap Wire Size | Tap 1: 2 AWG, Tap 2: 8 AWG, Tap 3: 8 AWG |
For Minimum Run Wire Size | Code: 6 AWG, Flex: 8 AWG |
Tap Wire Size Range | Code Tap 1: 6 AWG - Tap 1: 2 AWG, Code Tap 1: 6 AWG - Tap 2: 8 AWG, Code Tap 1: 6 AWG - Tap 3: 8 AWG, Code Tap 2: 14 AWG - Tap 1: 2 AWG, Code Tap 2: 14 AWG - Tap 2: 8 AWG, Code Tap 2: 14 AWG - Tap 3: 8 AWG, Code Tap 3: 14 AWG - Tap 1: 2 AWG, Code Tap 3: 14 AWG - Tap 2: 8 AWG, Code Tap 3: 14 AWG - Tap 3: 8 AWG, Flex Tap 1: 8 AWG - Tap 1: 2 AWG, Flex Tap 1: 8 AWG - Tap 2: 8 AWG, Flex Tap 1: 8 AWG - Tap 3: 8 AWG, Flex Tap 2: 14 AWG - Tap 1: 2 AWG, Flex Tap 2: 14 AWG - Tap 2: 8 AWG, Flex Tap 2: 14 AWG - Tap 3: 8 AWG, Flex Tap 3: 14 AWG - Tap 1: 2 AWG, Flex Tap 3: 14 AWG - Tap 2: 8 AWG, Flex Tap 3: 14 AWG - Tap 3: 8 AWG |
Run Wire Size Range | Code: 6 AWG - Code: 2 AWG, Code: 6 AWG - Flex: 2 AWG, Flex: 8 AWG - Code: 2 AWG, Flex: 8 AWG - Flex: 2 AWG |
Description
H Tap, Color Code Brown, For Maximum Tap Wire Size Tap 1: 2 AWG, Tap 2: 8 AWG, Tap 3: 8 AWG, For Minimum Tap Wire Size Code Tap 1: 6 AWG, Code Tap 2: 14 AWG, Code Tap 3: 14 AWG, Flex Tap 1: 8 AWG, Flex Tap 2: 14 AWG, Flex Tap 3: 14 AWG, For Maximum Run Wire Size Code: 2 AWG, Flex: 2 AWG, For Minimum Run Wire Size Code: 6 AWG, Flex: 8 AWG, Material Copper, Maximum Voltage 600 V, Finish Tin Plated, Standards CSA Certified, UL Listed, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- RACO Bushing, 2-1/2", Insulated Mall Iron (1126)
- SQUARE D Bonding Screw Kit (4028345850K)
- EATON CUTLER-HAMMER Red Pushbutton Operator (10250T102)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- Panduit Ground Rods & Clamps