Shop All Ground Rods & Clamps
Panduit
Htap, Code, Flex, Tin-Plated
Mfr # HTCT250-2-1
Zoro # G0412393
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Purple
- Height 1.92 in
- Width 0.96 in
- Overall Length 0.92 in
- Application Telecom/Data Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HTCT250-2-1
- Zoro # G0412393
- UPC # 7498344081
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Height | 1.92 in |
Width | 0.96 in |
Overall Length | 0.92 in |
Overall Width (In.) | 0.96 |
Wire Strip Length (mm) | 25 |
Maximum Tap 2 Size (AWG) | 8 |
Minimum Tap 1 Size (AWG) | 8 |
Minimum Tap 2 Size (AWG) | 14 |
Overall Length (mm) | 23.4 |
Overall Width (mm) | 24.4 |
Wire Strip Length (In.) | 1 |
Overall Height (In.) | 1.92 |
Overall Height (mm) | 48.8 |
Maximum Tap 1 Size (AWG) | 2 |
Overall Length (In.) | 0.92 |
Details
Item | Htap,Code,Flex,Tin-Plated |
Color Code | Purple |
Application | Telecom/Data Center |
Standards Met | cULus listed, CSA certified |
Product Type | Compression Connectors - Taps |
Product Class | Grounding & Bonding |
Description
Copper Compression HTAP with code 250 kcmil - #2 AWG Run, code #2 - #6 AWG STR/SOL Tap 1 and code #8 - #14 AWG Tap 2 or flex 4/0 - #2 AWG Run, flex #2 - #8 AWG Tap 1 and flex #8 - #14 AWG Tap 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-BK)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3741)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- BRIDGEPORT FITTINGS Copper Clamps, 0.27"Hole Dia, 18"Overall L (BJ-100)
- Panduit Ground Rods & Clamps