Shop All Cable Supports
Panduit
Hrnessbrdnail, Std, 4", PK200
Mfr # HBN4-T
Zoro # G0419314
product price: $184.99
/pk 200, $0.92/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Application Provides easy routing and forming of wires
- Overall Height (mm) 118.62
- Overall Width (In.) 0.142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HBN4-T
- Zoro # G0419314
- UPC # 7498361107
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Height (mm) | 118.62 |
Overall Width (In.) | 0.142 |
Overall Width (mm) | 3.607 |
Overall Height (In.) | 4.67 |
Overall Length | 4 in |
Details
Item | Hrnessbrdnail,Std,4",PK200 |
Color | Silver |
Material | Steel |
Application | Provides easy routing and forming of wires |
Finish/Coating | Nickel-Plated |
For Use With | Wire |
Environment | Indoor |
Note | 1) Speed Routing of Wires 2) Uniform Driving Depth is Insured by a Collar Stop |
Product Type | Harness Board Accessories |
Product Class | Harness Board Fixtures |
Description
Hrnessbrdnail,Std,4 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W78)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK15 (30-1163P)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- Panduit Cable Supports