Shop All Cable Supports
Panduit
Hrnessbrdnail, Std, 3", PK200
Mfr # HBN3-T
Zoro # G0419280
product price: $153.99
/pk 200, $0.77/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Application Provides easy routing and forming of wires
- Overall Width (mm) 3.099
- Product Type Harness Board Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HBN3-T
- Zoro # G0419280
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Width (mm) | 3.099 |
Overall Width (In.) | 0.122 |
Overall Height (mm) | 93.22 |
Overall Height (In.) | 3.67 |
Overall Length | 3 in |
Details
Item | Hrnessbrdnail,Std,3",PK200 |
Color | Silver |
Material | Steel |
Application | Provides easy routing and forming of wires |
Product Type | Harness Board Accessories |
Finish/Coating | Nickel-Plated |
Environment | Indoor |
For Use With | Wire |
Note | 1) Speed Routing of Wires 2) Uniform Driving Depth is Insured by a Collar Stop |
Product Class | Wire Routing, Management & Protection |
Description
Hrnessbrdnail,Std,3 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1/2" Black Nylon Plastic Strap 20PK (64227)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 6", Lt (TEP6)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- Panduit Cable Supports