Shop All Cable Supports
Panduit
Hrnessbrdnail, Std, 2.5", PK200
Mfr # HBN2.5-T
Zoro # G0419192
product price: $129.99
/pk 200, $0.65/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Application Provides easy routing and forming of wires
- Overall Length (In.) 2.5
- Maximum Bundle Diameter (In.) 0.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HBN2.5-T
- Zoro # G0419192
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Length (In.) | 2.5 |
Maximum Bundle Diameter (In.) | 0.11 |
Overall Height (mm) | 80.26 |
Overall Length (mm) | 63.5 |
Overall Width (In.) | 2.71 |
Overall Width (mm) | 0.107 |
Overall Height (In.) | 3.16 |
Maximum Bundle Diameter (mm) | 2.7 |
Overall Length | 2.5 in |
Details
Item | Hrnessbrdnail,Std,2.5",PK200 |
Color | Silver |
Material | Steel |
Application | Provides easy routing and forming of wires |
Finish/Coating | Nickel-Plated |
Product Type | Harness Board Accessories |
Environment | Indoor |
For Use With | Wire Harness Boards (or for use in Quick-Build™) |
Product Class | Wire Routing, Management & Protection |
Description
Hrnessbrdnail,Std,2.5 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBXSS)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 5A, 600V AC, Nonindicating (TRS5R)
- ACDELCO Element-A/Cl, A178Cw (A178CW)
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- QUEST MFG Horizontal Dual Large Finger Duct With Hinged Covers, 60-110 Cables, 1U, 19", Black (HF19-01-110DH)
- Panduit Cable Supports