Shop All Cable Ties
Panduit
Hook, Loop Roll, 75 ft.l, .75w, Red, 1rl
Mfr # HLS-75R2
Zoro # G0416593
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75'
- Color Red
- Width 0.75
- Tensile Strength 50 lb
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HLS-75R2
- Zoro # G0416593
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75' |
Width | 0.75 |
Depth | 75 ft |
Overall Length | 900 in |
Details
Color | Red |
Item | Hook,Loop Roll,75 ft.l,.75w,Red,1rl |
Tensile Strength | 50 lb |
Material | Nylon |
Temp. Range | -18 to 104°C |
Indoor/Outdoor | Indoor |
Thickness | 0.1 in |
Application | To Use on High Performance Network Cables Protecting Against Over-Tensioning |
Hook and Loop Type | Hook-and-Loop |
Product Material | Nylon |
Product Line | Tak-Ty |
Product Type | Cable Tying |
Product Name | Tak-Ty HLS Series Hook and Loop Tie |
Product Color | Red |
Additional Information | Locking Style: Hook and Loop |
Cable Manager Type | Cable Tie |
Min Operating Temperature | -18 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Hook,Loop Roll,75 ft.l,.75w,Red,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- HALEX Connector Cable Clamp 1.25Inch (05112B)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2073)
- PANDUIT Bundle Retainer, 2" Bundle, Black, PK10 (BR2-1.3-X)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- PANDUIT Cable Tie, 15.5", Nylon, Black, PK250 (BC4LH-S25-TL0)
- PANDUIT 7-13/32" L, 0.19" W, Orange Plastic Cable Tie, Package quantity: 1000 (PLT2S-M3)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-27-25)
- Panduit Cable Ties