Shop All Cable Ties
Panduit
Hook, Loop Roll, 15 ft, .75w, White, 1rl
Mfr # HLS-15R10
Zoro # G0421861
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15'
- Color White
- Width 0.33
- Tensile Strength 50 lb
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HLS-15R10
- Zoro # G0421861
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 15' |
Width | 0.33 |
Details
Color | White |
Item | Hook,Loop Roll,15 ft,.75w,White,1rl |
Tensile Strength | 50 lb |
Material | Nylon |
Temp. Range | -18 to 104°C |
Indoor/Outdoor | Indoor |
Thickness | 0.1 in |
Hook and Loop Type | Hook-and-Loop |
Application | To Use on High Performance Network Cables Protecting Against Over-Tensioning |
Product Color | White |
Product Material | Polyethylene, Nylon |
Product Name | Cable Tie |
Minimum Loop Tensile Strength | 48.84 lb |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Class | Wire Routing, Management & Protection |
Description
Hook,Loop Roll,15 ft,.75w,White,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP4K0910BW3)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 20A, 1 Pole, 120V AC (UBIF20NB)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- PANDUIT 3-15/16" L, 7/64" W, Black Plastic Cable Tie, Package quantity: 100 (S4-18-C0)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- Panduit Cable Ties