Shop All Wire Ducts
Panduit
Hinged Duct Cover, Black, 3" x 1' (6-Pack) W
Mfr # HC3BL6
Zoro # G807478481
original price:
$19.99
15% off
new price: $16.99
/pk 6, $2.83/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With HC3 Hinged Cover Wiring Duct
- Material PVC
- Width 3.39 in
- Height 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HC3BL6
- Zoro # G807478481
- UPC # 7498314827
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 3.39 in |
Height | 0.44 in |
Overall Length | 1.8 m |
Compatible Duct Width (In.) | 3 |
Overall Height (mm) | 11.2 |
Overall Height (In.) | 0.44 |
Compatible Duct Width (mm) | 76.2 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 86.1 |
Overall Width (In.) | 3.39 |
Overall Length (ft.) | 6 |
Details
Color | Black |
For Use With | HC3 Hinged Cover Wiring Duct |
Material | PVC |
Application | Cover for Wiring Duct |
Product Type | Hinged Duct Cover |
Wiring Duct Style | Hinged Cover |
Mount Method | Snap-on |
Product Class | Wire Routing, Management & Protection |
Description
Hinged Duct Cover, PVC, 3W X 6', Black
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protection Device, 2 Phase, 480V AC, 2 Poles, 2 Wires + Ground (AGDN48020R)
- OMRON 2NC Safety Interlock Switch IP 67 (D4NS-4BF-NPT)
- GE Miniature Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- NVENT CADDY Conduit Hanger, Spring Steel (K20)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 2 D (G2X2WH6)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- PANDUIT Type C Cover Wiring Duct, Black, 6ft (C2BL6-F)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6-A)
- Panduit Wire Ducts