Shop All Wire Ducts
Panduit
Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack)
Mfr # H2X3BL6
Zoro # G707478437
product price: $73.39
/pk 6, $12.23/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Lead-Free PVC
- Includes Base Only
- Application Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
- Wiring Duct Type H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H2X3BL6
- Zoro # G707478437
- UPC # 7498314605
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2" |
Height | 3" |
Slot Width (In.) | 1 |
Overall Height (mm) | 77.7 |
Overall Width (mm) | 55.1 |
Slot Width (mm) | 25.4 |
Overall Height (In.) | 3.06 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 2.17 |
Details
Item | Hinged Cover Wide Slot Duct |
Color | Black |
Material | Lead-Free PVC |
Includes | Base Only |
Application | Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes |
Wiring Duct Type | H |
Measurement System | Imperial |
Flammability Rating | UL94V-0 |
Wiring Duct Style | Hinged Cover Wide Slot Wiring Duct |
Cover Part Number | HC2BL6 |
Product Type | Base Wiring Duct |
Mount Method | Mounting Holes |
Product Class | Wire Routing, Management & Protection |
Description
Wiring Duct, Wide Slot, 2x3, Black, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC120(S))
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0508" Diameter, 60 Volts (16STRBLUGPT25)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- PANDUIT Wire Duct Cover, Flush, White, 3.25Wx0.37D (C3WH6-F)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack) (G.75X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6-A)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- Panduit Wire Ducts