Shop All Cable Supports
Panduit
Heavy Duty Tie Mount, 5/16" (8mm) Mounti
Mfr # TMEH2S8-D350
Zoro # G2772457
product price: $270.99
/pk 500, $0.54/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 250 lb
- Mounting Method Screw
- Width 0.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMEH2S8-D350
- Zoro # G2772457
- UPC # 61305625870
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 0.74 in |
Length | 0.62 in |
Overall Length | 0.62 in |
Height | 1.41 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 250 lb |
Mounting Method | Screw |
Temp. Range | -60 to 115°C |
Resists | Heat, UV, Weather |
Indoor/Outdoor | Indoor/Outdoor |
Product Class | Wire Routing, Management & Protection |
Description
Heavy Duty Tie Mount, 5/16" (8mm) Mounting Hole, Impact Modified Heat Stabalized Weather Resistant Nylon 6.6, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- CRYDOM Heat Sink, 0.5 Deg C/W Panel Mount (HS053)
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft (HS-105 3" Clr 25)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- Panduit Cable Supports