Shop All Cable Supports
Panduit
Heavy Duty Tie Mount, 3/16" (5mm) Mounti
Mfr # TMEH2S5-D350
Zoro # G2787044
product price: $236.99
/pk 500, $0.47/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 250 lb
- Length 0.62 in
- Resists Heat, UV, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMEH2S5-D350
- Zoro # G2787044
- UPC # 61305625868
- Country of Origin China
- Category Cable Supports
Dimensions
Length | 0.62 in |
Width | 0.74 in |
Height | 1.41 in |
Overall Length | 0.62 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 250 lb |
Resists | Heat, UV, Weather |
Indoor/Outdoor | Indoor/Outdoor |
Temp. Range | -60 to 115°C |
Mounting Method | Screw |
Product Class | Wire Routing, Management & Protection |
Description
Heavy Duty Tie Mount, 3/16" (5mm) Mounting Hole, Impact Modified Heat Stabalized Weather Resistant Nylon 6.6, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Non Hinged Clamp (A121204)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2A, 600V AC, Non-Indicating (LPJ-2SP)
- LEVITON Vac Dmr, PIR, 120-277V AC, Wht (ODD10-IDW)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- MACHINING & WELDING BY OLSEN, INC. M&W 3/8"Dia. X 10" Working Length J-Hook Style A (11623-10)
- Panduit Cable Supports