Shop All Cable Supports
Panduit
Heavy Duty Tie Mount, 1/46Mm) Mountin (500 Pack), 500PK
Mfr # TMEH2S6-D350
Zoro # G704859628
product price: $269.99
/pk 500, $0.54/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 1.112 N
- Width - Cable Tie 0.74
- Temp. Range 239 Degrees F to -76 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMEH2S6-D350
- Zoro # G704859628
- UPC # 61305625869
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.74 |
Width | 0.74 in |
Length | 0.62 in |
Length - Cable Tie | 0.62 in |
Overall Length | 0.62 in |
Height | 1.41 in |
Overall Height | 1.41 |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 1.112 N |
Temp. Range | 239 Degrees F to -76 Degrees F |
Resists | Heat and UV Resistant |
Indoor/Outdoor | Indoor/Outdoor |
Mounting Method | Screw |
Application | Pan-Ty Wide Strap Extra Heavy Cable Ties |
Standards | RoHS Compliant |
For Use With | Intermediate, Standard, Heavy, Extra Heavy Cross-Section Ties |
Product Class | Wire Routing, Management & Protection |
Description
Heavy duty mount hole size 0.25", screw applied, Heat Stabilized, Impact Modified, Weather Resistant Nylon 6.6.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903SMO12V02)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Green (HS367-S50-GREEN)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.65" L (8501NR45)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13105)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- GARDNER BENDER 8" L Releasable Cable Tie 50 lb Black PK 25 (47-108UVB)
- Panduit Cable Supports