Shop All Conduit Clamps & Hangers
Panduit
Heavy Duty T-Grid Box Hanger (25 Pack), 25PK
Mfr # P512HD
Zoro # G504860237
product price: $168.99
/pk 25, $6.76/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Type Box Support Assemblies
- Rod Size 24
- Mounting Type Clip
- Application Heavy Duty T-Grid Box Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P512HD
- Zoro # G504860237
- UPC # 61305616881
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 24 |
Maximum Compatible Rod Size (In.) | 24 |
Maximum Compatible Rod Size (mm) | 609.6 |
Details
Standards | RoHS Compliant |
Type | Box Support Assemblies |
Mounting Type | Clip |
Application | Heavy Duty T-Grid Box Hanger |
Product Type | Box Support Assemblies |
Mount Method | Clip |
Product Class | Wire Routing, Management & Protection |
Description
StrongHold P512HD Heavy Duty T-Grid Box Hanger and Fastener for 24" span. For use in acoustic, ceiling and partitioning and electrical applications and come in packages of 25.For use with StrongHold P510HD Mounting Clip for Heavey Duty T-Grid Box Hanger.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- COPE Hold Down Clamp, Aluminum (9131A)
- TRIPP LITE Power Cord, HD, C19, L6-30P, 20A, 12AWG, 12ft (P040-012-P30)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Blue, Nylon Jacket, PVC Insulation (22976506)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- KEEN 55922-S 1 in. EMT 1 Hole Strap - pack of 25 (KE151227)
- Panduit Conduit Clamps & Hangers