Shop All Cable Ties
Panduit
Heavy Duty Fir Tree hole size 0.354" and
Mfr # PUME925-3E-C350
Zoro # G2774365
product price: $187.99
/pk 100, $1.88/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb
- Material Nylon 6.6
- Temp. Range -60 to 115°C
- Mounting Method Fir Tree Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PUME925-3E-C350
- Zoro # G2774365
- UPC # 61305626208
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Height | 1.1 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Mounting Method | Fir Tree Mount |
Application | For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets |
Resists | Heat, UV |
Min Operating Temperature | -60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees Celsius |
Description
Heavy Duty Fir Tree hole size 0.354" and Wide Strap Cable Tie Assembly with 12" Cable Tie
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Meter Socket/Ld Ctr 200A (MBE48B200BTS)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA18)
- GB 1-1/4 in. KNOCKOUT SEAL (49153)
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT Cable Tie, 6.7"L, Nylon, White, PK100 (SSM2S-C)
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 (HLC3S-X0)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- Panduit Cable Ties