Shop All Heat Shrink Tubing
Panduit
Heatshrinkthn, .75"dia., Mc
Mfr # HSTT75-YK1
Zoro # G1149344
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Shrink Ratio 0.0840277777777778
- Length 6"
- Material Flame retardant polyolefin cross-linked except clear
- Application For Dry Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT75-YK1
- Zoro # G1149344
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Minimum Expanded Inside Diameter (In.) | 0.75 |
Maximum Recovered Inside Diameter (In.) | 0.375 |
Minimum Expanded Inside Diameter (mm) | 19.1 |
Overall Length (m) | 0.1524 |
Overall Length (mm) | 152.4 |
Nominal Diameter (In.) | 0.75 |
Overall Length (ft.) | 0.5 |
Maximum Recovered Inside Diameter (mm) | 9.5 |
Overall Length (In.) | 6 |
Nominal Diameter (mm) | 19.1 |
Description
Heatshrinkthn,.75 In.dia.,Mc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- LEVITON Vac Dmr, PIR, 120-277V AC, Ivory (ODD10-IDI)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- VINYLGUARD Shrink Tubing, 1.5in ID, Orange, 25ft (30-VG-1500O-G2)
- Panduit Heat Shrink Tubing