Shop All Heat Shrink Tubing
Panduit
Heatshrinkthn, .75"dia., Bl, 25f
Mfr # HSTT75-Q
Zoro # G1150464
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Material Flame retardant polyolefin cross-linked except clear
- Length 25 ft
- Overall Length 7.6 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT75-Q
- Zoro # G1150464
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 25 ft |
Overall Length | 7.6 m |
Overall Length (mm) | 7620 |
Overall Length (m) | 7.6 |
Overall Length (ft.) | 25 |
Nominal Diameter (mm) | 19.1 |
Minimum Expanded Inside Diameter (mm) | 19.1 |
Overall Length (In.) | 300 |
Maximum Recovered Inside Diameter (mm) | 9.5 |
Maximum Recovered Inside Diameter (In.) | 0.375 |
Nominal Diameter (In.) | 0.75 |
Minimum Expanded Inside Diameter (In.) | 0.75 |
Description
Heatshrinkthn,.75 In.dia.,Bl,25f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- ALLANSON 2721-572 Transformer For Nu-Way (2721-572)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1DP32)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT265CL-PURPLE)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X034H1T)
- PANDUIT Heat Shrink Thick Adh, 1.1"dia., Bl, PK5 (HST1.1-12-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- PANDUIT Heat Shrink Label, 1.5x0.44, PK500 (H150X044H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-CC)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 100ft (30-VG-0750C-G3)
- Panduit Heat Shrink Tubing