Shop All Heat Shrink Tubing
Panduit
Heatshrinkthkadh, .8"d/48", Rd, PK5
Mfr # HST0.8-48-5-2Y
Zoro # G0419831
product price: $168.99
/pk 5, $33.80/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Shrink Ratio 0.125694444444444
- Length 48"
- Material Adhesive Lined Cross-Linked Polyolefin
- Application For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HST0.8-48-5-2Y
- Zoro # G0419831
- UPC # 7498310722
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Length | 48" |
Nominal Diameter (In.) | 0.75 |
Maximum Recovered Inside Diameter (mm) | 5.6 |
Nominal Diameter (mm) | 19.1 |
Overall Length (mm) | 1219.2 |
Overall Length (m) | 0.1 |
Overall Length (In.) | 48 |
Overall Length (ft.) | 0.39 |
Minimum Expanded Inside Diameter (In.) | 0.75 |
Maximum Recovered Inside Diameter (In.) | 0.22 |
Minimum Expanded Inside Diameter (mm) | 19.1 |
Description
Heatshrinkthkadh,.8 In.d/48 In.,Rd,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NBL)
- HALEX 3/4IN RIGID PULL ELBOW EACH (94107)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 8PK (69968)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.84" (H000X084H1C)
- PANDUIT Heat Shrink Label, 1x0.84, PK1000 (H100X084H1T)
- PANDUIT Heatshrinkthkadh, 1.1"d/48", Rd, PK5 (HST1.1-48-5-2Y)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 (HSN-100 1/8 Blk 48)
- Panduit Heat Shrink Tubing