Shop All Cable Ties
Panduit
Heat Trace MLT Wave Tie, 304 SS, Extra Heavy, HTMLT8WEH-LP, PK 50
Mfr # HTMLT8WEH-LP
Zoro # G2786658
product price: $283.99
/pk 50, $5.68/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 1/2 in
- Tensile Strength 600 lb
- Max. Bundle Dia. 8 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HTMLT8WEH-LP
- Zoro # G2786658
- UPC # 61305601536
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 29.7 in |
Width | 1/2 in |
Max. Bundle Dia. | 8 in |
Overall Length | 29.7 in |
Details
Color | Natural |
Item | Cable Ties |
Tensile Strength | 600 lb |
Material | 304 Stainless Steel |
Temp. Range | -80 to 538°C |
Standards | UL Listed |
Indoor/Outdoor | Indoor/Outdoor |
Application | General Purpose |
Thickness | 0.01 in |
Resists | UV |
Product Line | Wave-Ty |
Product Name | Wave-Ty Cable Tie |
Product Material | Stainless Steel |
Product Type | Cable Tying |
Product Color | Natural |
Cable Manager Type | Cable Tie |
Minimum Loop Tensile Strength | 600 lb |
Max Operating Temperature | 538 degrees Celsius |
Min Operating Temperature | -80 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Heat Trace MLT Wave Tie, 304 SS, Extra Heavy, 29.7 (754.4mm), .010 (.25mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Spring Nut, 5/8 In, Silver, PK25 (V200 5/8)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.125A, 250V AC, Non-Indicating (FNM-1-1/8)
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rotary, Side, Left & Right (ZCKE09)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- PANDUIT Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100 (MLT2.7S-CP)
- PANDUIT Cable Tie, Lh, 14.5in, Wr Bl, PK250 (PLT4H-TL0)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- PANDUIT MLT Tie, 321 SS, Heavy, 7.9 (201mm), .01 (MLT2H-LP321)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- Panduit Cable Ties