Shop All Heat Shrink Tubing
Panduit
Heat Shrink Tubing Kit, Black, 8 Pc
Mfr # HSTT-YK2
Zoro # G4178465
original price:
$16.95
21% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrink Tubing Kit Type Heat Shrink Tubing Kit
- Color Black
- Shrink Tubing Material Polyolefin
- Flame Retardant Yes
- Shrink Tubing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT-YK2
- Zoro # G4178465
- UPC # 074983907700
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 0.25" to 1.00" |
Use With Wire Size | 0.25 in to 1.00 in |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Overall Length (m) | 0.1524 |
Overall Length (In.) | 6 |
Overall Length (mm) | 152.4 |
Overall Length (ft.) | 0.5 |
Description
Heat Shrink Tubing Kit, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Number of Pieces 8, Includes (2) 1 in, (2) 1/2 in, (2) 3/4 in, (2) 3/8 in, Color Black, Length 6 in, Shrink Tubing Properties UV Light Resistant, Package Style Sticks, Kit Contents Multiple Sizes, Use With Wire Size 0.25 in to 1.00 in, I.D. Before Shrinking 1/2 in, 3/4 in 1 in, 3/8 in, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 9.8"L, Nylon, Black, PK100 (PLT2.5S-C0)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- SQUARE D Molded Case Circuit Breaker, BGA Series 50A, 3 Pole, 347/600V AC, B Curve (BGA36050)
- NOARK Contactor, 120V, 2No+2Nc Aux (C105.322-120)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", PK5 (HSTTVA50-48-5)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-12-2Y)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 100 Pack (61161)
- Panduit Heat Shrink Tubing