Shop All Heat Shrink Tubing
Panduit
Heat Shrink Tubing Kit, Black, 14 Pc
Mfr # HSTT-YK1
Zoro # G4205993
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Kit Type Heat Shrink Tubing Kit
- Shrink Tubing Material Polyolefin
- Shrink Tubing Wall Type Thin Wall
- Flame Retardant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT-YK1
- Zoro # G4205993
- UPC # 7498390769
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 0.25" to 0.37" |
Use With Wire Size | 0.25 in to 0.37 in |
Length | 6" |
Overall Length | 6 in |
Overall Length (m) | 0.1524 |
Overall Length (mm) | 152.4 |
Overall Length (In.) | 6 |
Overall Length (ft.) | 0.5 |
Description
Heat Shrink Thin, 2 Pc Ea .06"-.50" (1.5mm-12.7mm), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E2-X10Y1)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 6 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80806CHQRWW)
- ILSCO Alum Mechanical Lugnnector, Cond, PK6 (TA-0-EC)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- PANDUIT Thin Wall Heat Shrink Tubing, 1.5", 100ft (HSTT150-C)
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/8" x 100FT- Orange (HS2-0375-100-OR)
- Panduit Heat Shrink Tubing