Shop All Heat Shrink Tubing
Panduit
Heat Shrink Thin Adhesive Kit, .19"-1"(4
Mfr # KP-HSTTA
Zoro # G2799985
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Material Adhesive Lined Cross-Linked Polyolefin
- Application 3:1 shrink ratio for damp applications. Provides excellent abrasion protection. Flexible
- Shrink Temperature (°C) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KP-HSTTA
- Zoro # G2799985
- UPC # 7498370366
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Overall Length (In.) | 6 |
Overall Length (mm) | 152.4 |
Overall Length (ft.) | 0.5 |
Overall Length (m) | 0.1524 |
Details
Color | Black |
Shrink Ratio | 0.125694444444444 |
Material | Adhesive Lined Cross-Linked Polyolefin |
Application | 3:1 shrink ratio for damp applications. Provides excellent abrasion protection. Flexible |
Shrink Temperature (°C) | 120 |
Shrink Temperature (°F) | 248 |
Product Type | Heat Shrink |
Minimum Operating Temperature (°C) | -55 |
Adhesive Lined | Yes |
Maximum Operating Temperature (°F) | 230 |
Maximum Operating Temperature (°C) | 110 |
Minimum Operating Temperature (°F) | -67 |
Product Class | Heat Shrink Tubing & Accessories |
Description
Heat Shrink Thin Adhesive Kit, .19"-1"(4.8mm - 25.4mm), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHAD16)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3.20A, 300V AC, 10kA at 300V AC (GMQ-3-2/10)
- SQUARE D Molded Case Circuit Breaker, QBL Series 250A, 3 Pole, 240V AC (QBL32250)
- ANDERSON POWER PRODUCTS PP75 HSG RED BULK (5916G7BK)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- PANDUIT Heat Shrink Label, 1.5x0.44, PK500 (H150X044H1T)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Clear (HS367-S50-CLEAR)
- Panduit Heat Shrink Tubing