Shop All Heat Shrink Tubing
Panduit
Heat Shrink Thin, .75"(19.0mm) Dia, Orange, HSTT75-48-5-3, PK 5
Mfr # HSTT75-48-5-3
Zoro # G2804535
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Shrink Ratio 0.0840277777777778
- Length 48"
- Material Flame retardant polyolefin cross-linked except clear
- Application For Dry Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HSTT75-48-5-3
- Zoro # G2804535
- UPC # 7498362276
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 48" |
Overall Length | 4 ft |
Nominal Diameter (mm) | 19.1 |
Maximum Recovered Inside Diameter (mm) | 9.5 |
Nominal Diameter (In.) | 0.75 |
Minimum Expanded Inside Diameter (mm) | 19.1 |
Overall Length (mm) | 1219 |
Overall Length (m) | 1.2 |
Maximum Recovered Inside Diameter (In.) | 0.375 |
Minimum Expanded Inside Diameter (In.) | 0.75 |
Overall Length (In.) | 48 |
Overall Length (ft.) | 4 |
Description
Heat Shrink Thin, .75"(19.0mm) Dia, Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C20)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.64" (H000X064H1C)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTTA75-Y)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.5-48-5Y)
- NAUTILUS Fan Exhaust Heat/Lite (164)
- Panduit Heat Shrink Tubing