Shop All Heat Shrink Tubing
Panduit
Heat Shrink Thin, .75"(19.0mm) Dia, Blue, HSTT75-48-5-6, PK 5
Mfr # HSTT75-48-5-6
Zoro # G2803449
product price: $45.29
/pk 5, $9.06/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Shrink Ratio 0.0840277777777778
- Length 48"
- Material Flame retardant polyolefin cross-linked except clear
- Application For Dry Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT75-48-5-6
- Zoro # G2803449
- UPC # 7498390641
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 48" |
Overall Length | 1.2 m |
Overall Length (mm) | 1219 |
Overall Length (m) | 1.2 |
Overall Length (ft.) | 4 |
Nominal Diameter (mm) | 19.1 |
Maximum Recovered Inside Diameter (In.) | 0.375 |
Maximum Recovered Inside Diameter (mm) | 9.5 |
Overall Length (In.) | 48 |
Nominal Diameter (In.) | 0.75 |
Minimum Expanded Inside Diameter (mm) | 19.1 |
Minimum Expanded Inside Diameter (In.) | 0.75 |
Description
Heat Shrink Thin, .75"(19.0mm) Dia, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- DAYTON Pilot Light, LED, 24V, 30mm, Chrome, GR (30G383)
- STA-KON 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (10RC-6F)
- 3M Replacement for Tessco 51128601518 (51128601518)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- PANDUIT Tt, Heatshrnk, .5"x.25", .13"dia, Wh, 10000pc (H050X025H1T-B)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- PANDUIT Heat Shrink Label, 0.75x0.34, PK1000 (H075X034H1T)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft (HS-105 2" Clr 10)
- Panduit Heat Shrink Tubing