Shop All Heat Shrink Tubing
Panduit
Heat Shrink Thin, .50" Id, Blk, PK5
Mfr # HSTT50-48-5
Zoro # G0414800
product price: $22.99
/pk 5, $4.60/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Length 48"
- Material Cross-Linked Polyolefin
- Application For Dry Locations; Insulating and protecting wires and cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT50-48-5
- Zoro # G0414800
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 48" |
Overall Length | 1.2 m |
Overall Length (m) | 1.2 |
Maximum Recovered Inside Diameter (mm) | 6.4 |
Maximum Recovered Inside Diameter (In.) | 0.25 |
Minimum Expanded Inside Diameter (In.) | 0.5 |
Overall Length (In.) | 48 |
Minimum Expanded Inside Diameter (mm) | 12.7 |
Nominal Diameter (In.) | 0.5 |
Overall Length (ft.) | 4 |
Nominal Diameter (mm) | 12.7 |
Overall Length (mm) | 1219.2 |
Description
Heat Shrink Thin,.50 In. Id,Blk,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C993)
- HUBBELL Connector, Double Set Screw, Wht, Female (HBL400FW)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 1", 100ft L (HSTT100-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 1.5", 100ft (HSTT150-C)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- 3M Heat Shrink Breakout Boot (HDBB-210-1-250)
- Panduit Heat Shrink Tubing