Shop All Heat Shrink Tubing
Panduit
Heat Shrink Thin, 1"(25.4mm) Dia, Multi-Color
Mfr # HSTT100-YK1
Zoro # G2780218
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Shrink Ratio 0.0840277777777778
- Material Polyolefin
- Length 6"
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT100-YK1
- Zoro # G2780218
- UPC # 7498390768
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Overall Length (m) | 0.1524 |
Nominal Diameter (In.) | 1 |
Minimum Expanded Inside Diameter (mm) | 25.4 |
Nominal Diameter (mm) | 25.4 |
Maximum Recovered Inside Diameter (mm) | 12.7 |
Overall Length (mm) | 152.4 |
Overall Length (ft.) | 0.5 |
Overall Length (In.) | 6 |
Minimum Expanded Inside Diameter (In.) | 1 |
Maximum Recovered Inside Diameter (In.) | 0.5 |
Description
Heat Shrink Thin, 1"(25.4mm) Dia, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- BRYANT Straight Blade Device, Female Connector Body, Corrosion Resistant, Industrial/Commercial Grade (BRY5369NCCR)
- STEREN Fascia Mount Plate (221-355)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- PANDUIT Heatshrinkthkadh, .4"id, 1.1/9", Bl, PK10 (HST1.1-9-XY)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-12-2Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- 3M Shrink Tubing, 1.75in ID, Black, 50ft, PK2 (NST-1.75-Black)
- Panduit Heat Shrink Tubing