Shop All Heat Shrink Tubing
Panduit
Heat Shrink Thin, .09"(2.4mm) Dia, Black, HSTT09-YK1
Mfr # HSTT09-YK1
Zoro # G2790130
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Shrink Ratio 0.0840277777777778
- Length 6"
- Material Flame retardant polyolefin cross-linked except clear
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT09-YK1
- Zoro # G2790130
- UPC # 7498390761
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Minimum Expanded Inside Diameter (In.) | 0.093 |
Maximum Recovered Inside Diameter (In.) | 0.046 |
Overall Length (mm) | 152.4 |
Overall Length (ft.) | 0.5 |
Nominal Diameter (mm) | 2.4 |
Overall Length (In.) | 6 |
Minimum Expanded Inside Diameter (mm) | 2.4 |
Overall Length (m) | 0.1524 |
Maximum Recovered Inside Diameter (mm) | 1.2 |
Nominal Diameter (In.) | 0.093 |
Description
Heat Shrink Thin, .09"(2.4mm) Dia, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1603-100)
- PANDUIT Fork Term, Vyl, Insul, 12, PK25 (EV10-10FB-Q)
- PANDUIT Thin Wall Heat Shrink Tubing, 1.5", 100ft (HSTT150-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-CC)
- PANDUIT Thin Wall Heat Shrink Tubing, 1", 100ft L (HSTT100-C)
- GARDNER BENDER Heat Shrink Tubing, Heavy Wall, 3/4" (HWT-0722)
- Panduit Heat Shrink Tubing