Shop All Heat Shrink Tubing
Panduit
Heat Shrink Thick Adh End Cap, 0.8", PK10
Mfr # HSEC0.8-X
Zoro # G0416952
product price: $63.79
/pk 10, $6.38/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 2.5:1
- Material Cross-Linked Polyolefin
- Overall Length 2.17 in
- Application Wet Applications. Applications Include Insulating and Protecting Wires and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSEC0.8-X
- Zoro # G0416952
- UPC # 7498341572
- Country of Origin United Kingdom
- Category Heat Shrink Tubing
Dimensions
Overall Length | 2.17 in |
Overall Length (mm) | 55.1 |
Maximum Recovered Inside Diameter (In.) | 0.3 |
Maximum Recovered Inside Diameter (mm) | 7.6 |
Minimum Expanded Inside Diameter (In.) | 0.79 |
Overall Length (In.) | 2.17 |
Minimum Expanded Inside Diameter (mm) | 20.1 |
Description
Heat Shrink Thick Adh End Cap,0.8 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.535in ID, Black, 4ft, PK5 (SFTW-203-1 1/2-48-BLACK)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- GROTE Switch, Ignition, 4 Postn, Momentary Start (82-2150)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- PANDUIT Heatshrinkthn, .12"dia., Mc (HSTT12-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST0.4-48-5Y)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- SHRINK-KON Shrink Tubing, 0.5in ID, Black, 6in, PK10 (CPO50006)
- Panduit Heat Shrink Tubing