Shop All Heat Shrink Tubing
Panduit
Heat Shrink Thick Adh, .4"dia., Bl, PK10
Mfr # HST0.4-6-XY
Zoro # G0415525
product price: $77.69
/pk 10, $7.77/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Material Adhesive Lined Cross-Linked Polyolefin
- Length 6"
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HST0.4-6-XY
- Zoro # G0415525
- UPC # 7498310717
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Nominal Diameter (mm) | 10.2 |
Overall Length (mm) | 152.4 |
Minimum Expanded Inside Diameter (mm) | 10.2 |
Overall Length (ft.) | 3.96 |
Overall Length (m) | 0.2 |
Nominal Diameter (In.) | 0.4 |
Overall Length (In.) | 6 |
Maximum Recovered Inside Diameter (mm) | 4.1 |
Maximum Recovered Inside Diameter (In.) | 0.16 |
Minimum Expanded Inside Diameter (In.) | 0.4 |
Description
Heat Shrink Thick Adh,.4 In.dia.,Bl,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Red, 25ft (N002-025-RD)
- SIEMENS 7-10AMP Overload Relay (3RU2116-1JB0)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 45A, 600V AC, Indicating (A6D45R)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- PANDUIT Thin Wall Heat Shrink Tubing, 1.5", 100ft (HSTT150-C)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 25ft (HS-105 4" Blk 25)
- Panduit Heat Shrink Tubing