Shop All Heat Shrink Tubing
Panduit
Heat Shrink Thick Adh, 1.1"dia., Bl, PK5
Mfr # HST1.1-12-5Y
Zoro # G0425623
product price: $69.39
/pk 5, $13.88/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Material Adhesive Lined Cross-Linked Polyolefin
- Length 12"
- Application For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HST1.1-12-5Y
- Zoro # G0425623
- UPC # 7498310729
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Length | 12" |
Maximum Recovered Inside Diameter (mm) | 9.5 |
Overall Length (In.) | 12 |
Maximum Recovered Inside Diameter (In.) | 0.39 |
Overall Length (mm) | 304.8 |
Overall Length (ft.) | 0.98 |
Minimum Expanded Inside Diameter (In.) | 1.1 |
Minimum Expanded Inside Diameter (mm) | 27.9 |
Overall Length (m) | 0.3 |
Description
Heat Shrink Thick Adh,1.1 In.dia.,Bl,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB200N014F2)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R Adapter Plug (Round) (RVA1518)
- PANDUIT Heat Shrink Thin Adhesive Kit, .19"-1"(4 (KP-HSTTA)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-YK1)
- PANDUIT P1 Heat Shrink Cass, 1"x.25"x.13" dia., Wh (H100X025H1C)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-500-BK)
- Panduit Heat Shrink Tubing