Shop All Heat Shrink Tubing
Panduit
Heat Shrink Label Cassette, 8ftx0.34"
Mfr # H000X034H2C
Zoro # G0767860
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Lead-free
- Material Polyolefin
- Roll Length (m) 2.4
- Label Height (mm) 8.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H000X034H2C
- Zoro # G0767860
- UPC # 7498366370
- Country of Origin Costa Rica
- Category Heat Shrink Tubing
Dimensions
Roll Length (m) | 2.4 |
Label Height (mm) | 8.6 |
Maximum Cable Diameter (mm) | 4.8 |
Maximum Cable Diameter (In.) | 0.19 |
Minimum Cable Diameter (mm) | 1.5 |
Overall Width (mm) | 8.6 |
Roll Length (ft.) | 8 |
Minimum Cable Diameter (In.) | 0.06 |
Label Height (In.) | 0.34 |
Overall Width (In.) | 0.34 |
Label Length | 2 2/5" |
Label Width | 11/32" |
Label Diameter | 8" |
Description
Heat Shrink Label Cassette,8ftx0.34 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J162)
- HUBBELL WIRING DEVICE-KELLEMS Marine Rocker Switch, DPDT, 6 Connections (MR223MMSP)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (5WMK0)
- JONARD TOOLS Tone Tracing Probe, Solid State Circuitry (TEP-200)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-Y)
- PANDUIT Heat Shrink Thick Adh, 1.1"dia., Bl, PK5 (HST1.1-12-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", PK5 (HSTTVA50-48-5)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Black (HS365-S100-BLACK)
- Panduit Heat Shrink Tubing