Shop All Heat Shrink Tubing
Panduit
Heat Shrink Label Cassette, 6ftx0.84"
Mfr # H000X084H1C
Zoro # G0767897
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Features Lead-free, Heat-shrinkable
- Material Polyolefin
- Minimum Operating Temperature (°F) -67
- Label Height (mm) 21.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H000X084H1C
- Zoro # G0767897
- UPC # 007498366373
- Country of Origin Costa Rica
- Category Heat Shrink Tubing
Dimensions
Label Height (mm) | 21.3 |
Overall Width (mm) | 21.3 |
Label Height (In.) | 0.84 |
Maximum Cable Diameter (mm) | 12.7 |
Roll Length (m) | 1.8 |
Overall Width (In.) | 0.84 |
Roll Length (ft.) | 6 |
Minimum Cable Diameter (In.) | 0.17 |
Minimum Cable Diameter (mm) | 4.3 |
Maximum Cable Diameter (In.) | 0.5 |
Label Width | 27/32" |
Description
Heat Shrink Label Cassette,6ftx0.84 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Tweco 358-9205-1130 Tw Gc-300 Ground Clamp9205-1130 (358-9205-1130)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- ABB MPET4-10R, ESTOP 40MM TWIST RELEASE RED (MPET4-10R)
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- PANDUIT Heat Shrink Thick Adh, .4"dia., Bl, PK10 (HST0.4-6-XY)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", 100ft (HSTT12-CC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- Panduit Heat Shrink Tubing