Shop All Heat Shrink Tubing
Panduit
Heat Shrink Label Cassette, 6ftx0.64"
Mfr # H000X064H1C
Zoro # G0767879
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Compatible Wire Gauge (AWG) 45266
- Minimum Cable Diameter (In.) 0.13
- Resistance Properties Military Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H000X064H1C
- Zoro # G0767879
- UPC # 7498331925
- Country of Origin Costa Rica
- Category Heat Shrink Tubing
Dimensions
Minimum Cable Diameter (In.) | 0.13 |
Roll Length (ft.) | 6 |
Minimum Cable Diameter (mm) | 3.3 |
Label Height (In.) | 0.64 |
Maximum Cable Diameter (In.) | 0.38 |
Overall Width (In.) | 0.64 |
Overall Width (mm) | 16.3 |
Label Height (mm) | 16.3 |
Roll Length (m) | 1.8 |
Maximum Cable Diameter (mm) | 9.7 |
Details
Color | White |
Item | Heat Shrink Label Cassette,6ftx0.64" |
Material | Polyolefin |
Compatible Wire Gauge (AWG) | 45266 |
Resistance Properties | Military Grade |
Maximum Operating Temperature (°C) | 135 |
Maximum Operating Temperature (°F) | 275 |
Label Application | Cable & Wire Marking |
Minimum Operating Temperature (°F) | -67 |
Minimum Operating Temperature (°C) | -55 |
Product Type | Heat Shrink Label |
Product Class | Signs, Labels & Identification |
Max Operating Temperature | 135 degrees Celsius |
Min Operating Temperature | -55 degrees Celsius |
Description
Heat Shrink Label Cassette,6ftx0.64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H0509)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK13V14)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- PANDUIT Heat Shrink Thick Adh, 1.1"dia., Bl, PK5 (HST1.1-12-5Y)
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-12-2Y)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/8" Inside Diameter - 200 Ft Spool - Clear (hs3376-sp-clear)
- Panduit Heat Shrink Tubing