Shop All Heat Shrink Tubing
Panduit
Heat Shrink Label, 2x0.64, PK500
Mfr # H200X064H1T
Zoro # G0768140
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 2 in
- Material Polyolefin
- Flammability Rating VW-1
- Number of Labels 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H200X064H1T
- Zoro # G0768140
- UPC # 7498352655
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 2 in |
Overall Height (In.) | 0.64 |
Overall Width (In.) | 2 |
Diameter (mm) | 9.7 |
Overall Width (mm) | 50.8 |
Diameter (In.) | 0.38 |
Overall Height (mm) | 16.3 |
Overall Length | 0.64 in |
Height | 0.64 in |
Diameter | 9.5 mm |
Description
Heat Shrink Label,2x0.64,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT271)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- PANDUIT Heat Shrink Label, 0.75x0.34, PK1000 (H075X034H1T)
- PANDUIT Heat Shrink Thin, .75"(19.0mm) Dia, Blue, HSTT75-48-5-6, PK 5 (HSTT75-48-5-6)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-48-2Y)
- PANDUIT P1 Heat Shrink Cass, 1"x.25"x.13" dia., Wh (H100X025H1C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Orange (HS363-S50-ORANGE)
- Panduit Heat Shrink Tubing