Shop All Heat Shrink Tubing
Panduit
Heat Shrink Label, 1x0.84, PK1000
Mfr # H100X084H1T
Zoro # G0768061
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Width 1 inch
- Overall Length 0.84 in
- Overall Width (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H100X084H1T
- Zoro # G0768061
- UPC # 7498352262
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1 inch |
Overall Length | 0.84 in |
Overall Width (In.) | 1 |
Diameter (mm) | 12.7 |
Diameter (In.) | 0.5 |
Overall Height (mm) | 21.3 |
Overall Height (In.) | 0.84 |
Overall Width (mm) | 25.4 |
Label Diameter | 1/2" |
Label Length | 27/32" |
Label Height | 27/32" |
Label Width | 1" |
Diameter | 12.7 mm |
Description
Heat Shrink Label,1x0.84,PK1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A, Reversing: No (XTCE150G00T)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- GARDNER BENDER WireGard 22-14 Ga. Copper Wire Wire Connectors Orange 100 pk (16-003N)
- PANDUIT Tt, Heatshrink, .5"x.34", .19"dia, Wh, 2000pc (H050X034H1T)
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- PANDUIT Heat Shrink Thick Adh, 1.1"dia., Bl, PK5 (HST1.1-12-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 25ft (HSTT50-Q)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- VINYLGUARD Shrink Tubing, 2.0in ID, Black, 100ft (30-VG-2000B-G3)
- Panduit Heat Shrink Tubing