Shop All Heat Shrink Tubing
Panduit
Heat Shrink Label, 1x0.34, PK10000
Mfr # H100X034H1T-B
Zoro # G0768037
Free Shipping & Returns
$1,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Double Sided
- Material Polyolefin
- Width 1 in
- Overall Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H100X034H1T-B
- Zoro # G0768037
- UPC # 7498352225
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1 in |
Overall Length | 8 ft |
Height | 0.34 in |
Overall Width (mm) | 25.4 |
Overall Width (In.) | 1 |
Diameter (mm) | 4.8 |
Overall Height (mm) | 8.6 |
Diameter (In.) | 0.19 |
Overall Height (In.) | 0.34 |
Label Width | 1" |
Label Height | 11/32" |
Label Diameter | 3/16" |
Diameter | 4.7 mm |
Description
Heat Shrink Label,1x0.34,PK10000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 2A, 500V AC, 50kA at 500V AC (2D27Q)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- WILSON ELECTRONICS 50' WILSON400 Coax Cable, 952350 (952350)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-48-2Y)
- PANDUIT Heat Shrink Label, 1x0.84, PK1000 (H100X084H1T)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- PANDUIT Heat Shrink Label, 2x0.44, PK500 (H200X044H1T)
- PANDUIT Cable Tie and Custom Length Banding Tool (HTMT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Black (HS397-S10-BLACK)
- Panduit Heat Shrink Tubing