Shop All Heat Shrink Tubing
Panduit
Heat Shrink Label, 1.5x0.44, PK500
Mfr # H150X044H1T
Zoro # G0768070
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1.5 in
- Material Polyolefin
- Height 0.44 in
- Overall Height (In.) 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H150X044H1T
- Zoro # G0768070
- UPC # 7498352284
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1.5 in |
Height | 0.44 in |
Overall Height (In.) | 0.44 |
Overall Width (In.) | 1.5 |
Overall Height (mm) | 11.2 |
Diameter (mm) | 6.4 |
Diameter (In.) | 0.25 |
Overall Width (mm) | 38.1 |
Label Width | 1 1/2" |
Label Diameter | 1/4" |
Label Height | 7/16" |
Diameter | 6.4 mm |
Description
Heat Shrink Label,1.5x0.44,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-25)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 25A, 600V AC, Indicating (LPS-RK-25SPI)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-12-2Y)
- KABLE KONTROL Dunbar 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 250' Long Spool - Clear (HS374-SP-CL)
- Panduit Heat Shrink Tubing