Shop All Heat Shrink Tubing
Panduit
Heat Shrink Label, 0.75x0.34, PK1000
Mfr # H075X034H1T
Zoro # G0767903
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Width 0.75 in
- Height 0.34 in
- Diameter (mm) 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H075X034H1T
- Zoro # G0767903
- UPC # 7498351861
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 0.75 in |
Height | 0.34 in |
Diameter (mm) | 4.8 |
Maximum Cable Diameter (In.) | 0.19 |
Overall Height (mm) | 8.6 |
Minimum Cable Diameter (mm) | 1.5 |
Maximum Cable Diameter (mm) | 4.8 |
Overall Width (mm) | 19 |
Minimum Cable Diameter (In.) | 0.06 |
Diameter (In.) | 0.19 |
Overall Width (In.) | 0.75 |
Overall Height (In.) | 0.34 |
Label Height | 11/32" |
Label Width | 3/4" |
Label Length | 21/64" |
Label Diameter | 3/16" |
Diameter | 4.7 mm |
Description
Heat Shrink Label,0.75x0.34,PK1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G237)
- POWER FIRST 25 ft. 16/3 Extension Cord SPT-2 (1FD58)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTTA75-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-Y)
- PANDUIT Tt, Heatshrink, .5"x.34", .19"dia, Wh, 2000pc (H050X034H1T)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- VINYLGUARD Shrink Tubing, 1.5in ID, Clear, 100ft (30-VG-1500C-G3)
- Panduit Heat Shrink Tubing