Shop All Heat Shrink Tubing
Panduit
Heat Shrink Label, 0.5x0.25, PK2000
Mfr # H050X025H1T
Zoro # G0767949
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Width 0.5 in
- Overall Length 0.25 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H050X025H1T
- Zoro # G0767949
- UPC # 7498351847
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 0.5 in |
Overall Length | 0.25 in |
Height | 0.25 in |
Diameter (In.) | 0.13 |
Overall Height (mm) | 6.4 |
Minimum Cable Diameter (In.) | 0.4 |
Diameter (mm) | 3.3 |
Maximum Cable Diameter (In.) | 0.13 |
Minimum Cable Diameter (mm) | 1 |
Overall Width (mm) | 12.7 |
Maximum Cable Diameter (mm) | 3.3 |
Overall Height (In.) | 0.25 |
Overall Width (In.) | 0.5 |
Label Height | 1/4" |
Label Width | 1/2" |
Label Diameter | 1/8" |
Diameter | 3.3 mm |
Description
Heat Shrink Label,0.5x0.25,PK2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- MERSEN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V, Depth: 3.55 in (MPDB69113)
- PANDUIT ThermTrans, 2-Sided Heatshrink Tubing, M (H200X122H1T-2)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.84" (H000X084H1C)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- GARDNER BENDER Splice Butt Heat Shrink, 12-10, Yellow, PK5 (AMT-4126)
- Panduit Heat Shrink Tubing