Shop All HDMI Cables
Panduit
HDMI Coupler Module, Mini-Com, Off White
Mfr # CMHDMIIW
Zoro # G1977884
original price:
$35.09
5% off
new price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 1
- Color Off-White
- Features For Use With Panduit Mini-Com System
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMHDMIIW
- Zoro # G1977884
- UPC # 074983205967
- Country of Origin China
- Category HDMI Cables
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 3/4 in |
Overall Depth | 1 3/8 in |
Details
Cable Type | HDMI |
Item | Keystone Jack |
Number of Ports | 1 |
Color | Off-White |
Features | For Use With Panduit Mini-Com System |
Material | Plastic |
Termination Type | Coupler |
Series | Mini Com |
Sub-Category | HDMI |
Standards | CE, RoHS Compliant |
Compatible Connector Type | HDMI |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type HDMI, Color Off-White, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 1 1/4 in, Standards CE, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCEG251-11 (MAX3968429)
- TYCON SYSTEMS 24VDC to 56VDC 70W 802.3bt G Inserter (TP-DCDC-2456GD-BT)
- EGO Charging Station, 2,000 W, 2 Batteries (PST3042)
- LG Hospitality HDTV, 50 in Screen Size (50UN343H)
- PANDUIT HDMI Coupler Module, Mini-Com, Ivory (CMHDMIEI)
- PANDUIT HDMI Coupler Module, Mini-Com, White (CMHDMIWH)
- PANDUIT Hdmi 2.0 Type A Female/Female Cat (NKHDMIWH)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39478)
- SANOXY 8 in1 USB C to Type C USB 3.0 Hub 4K HDMI Ethernet Micro SD/TF Card Adapter Dock (SANOXY-HUB2)
- ETHEREAL MHX High-Speed HDMI Cable with Ethernet (16ft) (MHX-LHDME5)
- SANOXY Compatible for HDMI Male to Female Port Saver 90 Degree (CBL-SNX-HM204-1200)
- Panduit HDMI Cables